- 1.5 Coupling Size
- 6 in Outer Diameter
includes
- Stop Plate
| Material | Alloy Steel |
| Total Slide | 0.68799999999999994 |
| Component Type | Stop Plate |
| Lubricated | Yes |
| Bolt Type | Exposed/Shrouded |
| Coupling Size | 1.5 |
| Includes | Stop Plate |
| Inch/Metric | Inch |
| O.D. | 6 in |
| Model | Waldron |
| Coupling Type | Gear |
| Weight | 0.54 LB |
| EAN or UPC | 662384486452 |

