- 1.125 Coupling Size
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
| Coupling Size | 1.125 |
| Model | Powerlign |
| Coupling Type | Gear |
| Component Type | Seal |
| Inch/Metric | Inch |
| Material | Buna-N |
| Lubricated | Yes |
| Weight | 0.04 LB |
| EAN or UPC | 662384491852 |

