- 1.25 Bore Diameter
- 2.938 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
| Bore Type | Rough |
| Bore Size [Max] | 1.25 |
| Configuration | Gear |
| Tooth Profile | Straight |
| Size Code | 1.125 |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Component Type | Rigid Hub |
| Speed [Max] | 14000 rpm |
| O.D. | 2.938 in |
| Lubricated | Yes |
| Hub Dia. | 2.063 in |
| Material | Carbon Steel |
| Coupling Size | 1.125 |
| Model | Waldron |
| Torque Rating | 2520 in-lb |
| Bore with Standard Key [Max] | 1.25 |
| Sleeve O.D. | 2.938 in |
| Length Through Bore | 1.438 in, 36.513 mm |
| Weight | 1.34 LB |
| EAN or UPC | 662384484281 |

