- 1.625 Coupling Size
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
includes
- Seal
| Component Type | Seal |
| Coupling Type | Gear |
| Lubricated | Yes |
| Coupling Size | 1.625 |
| Inch/Metric | Inch |
| Includes | Seal |
| Model | Powerlign |
| Included | Seal |
| Material | Buna-N |
| Weight | 0.04 LB |
| EAN or UPC | 662384491869 |

