- 1.75 Bore Diameter
- 3.563 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
| Tooth Profile | Straight |
| Size Code | 1.625 |
| Speed [Max] | 11000 rpm |
| Hub Dia. | 2.659 in |
| Coupling Size | 1.625 |
| Configuration | Gear |
| Length Through Bore | 1.75 in, 44.45 mm |
| Torque Rating | 7560 in-lb |
| Bore Type | Rough |
| O.D. | 3.563 in |
| Bore Size [Max] | 1.75 |
| Sleeve O.D. | 3.563 in |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Bore with Standard Key [Max] | 1.75 |
| Coupling Type | Gear |
| Component Type | Rigid Hub |
| Model | Waldron |
| Lubricated | Yes |
| Weight | 2.74 LB |
| EAN or UPC | 662384484403 |

