- 1 Coupling Size
- 1.69 in Length Through Bore
| Distance Between Shaft Ends | 3.175 mm |
| Fastener Quantity | 6 |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 3.75 in |
| Tooth Profile | Crown Faced, Involute Tooth |
| Bore Type | Finished |
| Torque [Max] | 2277.77 Nm, 20160 in-lb |
| Overall Length | 3.5 in, 88.9 mm |
| Compatible Bore Size - Flex Hub [Min] | 0.5 in |
| Compatible Bore Size [Min] | 0.5 in, 12.7 mm |
| O.D. | 4.04 in, 102.58 mm |
| Torque Rating | 1138.89 Nm, 10080 in-lb |
| HP | 15.99 @ 100 rpm |
| Fastener Size | 0.25x1 1/2 |
| Material | Medium Carbon Steel |
| Length Through Bore | 1.69 in, 42.93 mm |
| Bore Size [Max] | 1.88 in, 47.63 mm |
| Series | H Plus |
| Lubrication | Yes |
| Hub Dia. | 2.7 in |
| RPM | 8000 rpm |
| Included | Hub, Sleeve And Fasteners |
| Coupling Size | 1 |
| Sleeve Type | Flanged |
| Compatible Bore Size - Rigid Hub [Min] | 0.5 in |
| Bolt Type | Exposed |
| Configuration | Full Flex |
| Weight | 0.0 LB |
| EAN or UPC | 662384007220 |

