Kop Flex, Inc.
1 HG SB FHWF FB
Series H Plus Finished Bore Shrouded Bolt Gear Coupling Half
Item #120026650
- 1 Coupling Size
- 1.69 in Length Through Bore
| Inch/Metric | Inch |
| Torque [Max] | 2277.77 Nm, 20160 in-lb |
| Torque Rating | 1138.89 Nm, 10080 in-lb |
| Series | H Plus |
| Compatible Bore Size - Flex Hub [Min] | 0.5 in |
| Compatible Bore Size [Min] | 0.5 in, 12.7 mm |
| Overall Length | 1.75 in |
| Bolt Type | Shrouded |
| O.D. | 4.04 in, 102.58 mm |
| Bore Size [Max] | 1.88 in, 47.63 mm |
| Configuration | Flex Half |
| RPM | 8000 rpm |
| Included | Hub, Sleeve And Fasteners |
| HP | 15.99 @ 100 rpm |
| Coupling Size | 1 |
| Fastener Quantity | 6 |
| Sleeve Type | Flanged |
| Fastener Size | 0.25x0.875 |
| Material | Medium Carbon Steel |
| Bore Type | Finished |
| Tooth Profile | Crown Faced, Involute Tooth |
| Length Through Bore | 1.69 in |
| Hub Dia. | 2.7 in |
| Bolt Circle Dia. | 3.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 662384009248 |
