Kop Flex, Inc.
100EHUBQDXF
Size 100 Aluminum EE, ES, SS Style Elastomeric Coupling Hub
Item #100816282
- 100 Coupling Size
- 7.375 in Outer Diameter
| Coupling Type | Elastomeric |
| Coupling Size | 100 |
| Component Type | Hub QD Bushing |
| Inch/Metric | Inch |
| Bore Type | QD Bushing |
| Bushing Type | F |
| Bore Size [Min] | 1 in |
| L (Wide Mt) | 4.125 in |
| O.D. | 7.375 in |
| Material | Aluminum |
| Model | Elastomeric |
| Weight | 34.179 LB |
| EAN or UPC | 662384002263 |
