Kop Flex, Inc.
100EHUBTLX3535
Size 100 Aluminum EE, ES, SS Style Elastomeric Coupling Hub
Item #100816281
- 100 Coupling Size
- 7.375 in Outer Diameter
| L (Wide Mt) | 4.125 in |
| Bore Type | Taper Lock Bushing |
| Hub Dia. | 13.875 in |
| Inch/Metric | Inch |
| Material | Aluminum |
| Bushing Type | 3535 |
| Bore Size [Min] | 1.188 in |
| Speed [Max] | 1800 rpm |
| Coupling Type | Elastomeric |
| Length Through Bore | 4 in |
| Component Type | Hub Taper-Lock Bushing |
| Model | Elastomeric |
| O.D. | 7.375 in |
| Bore Size [Max] | 3.5 in |
| L (Close Mt) | 0.125 in |
| Coupling Size | 100 |
| Torque Rating | 26500 in-lb |
| Weight | 42.6 LB |
| EAN or UPC | 662384000412 |
