- 100 Coupling Size
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Component Type | Flex Element |
| Model | Elastomeric |
| Coupling Size | 100 |
| Material | Aluminum |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Weight | 30.72 LB |

