- 100 Coupling Size
features
- Coupling fasteners manufactured to OEM specifications
| Coupling Size | 100 |
| Component Type | Fasteners Set |
| Model | Elastomeric |
| Inch/Metric | Inch |
| Weight | 2.979 LB |
| Coupling Size | 100 |
| Component Type | Fasteners Set |
| Model | Elastomeric |
| Inch/Metric | Inch |
| Weight | 2.979 LB |