- Style EE
- Size 100
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable rubber elements in the application, without moving the driving or driven equipment.
- Available close coupled or in various spacer configuration to suit application
- Easy to assemble and operate in hot, wet, gritty tough environment. Widely used in hot strip mill roller table application.
| Material | Aluminum |
| Bore with Stadard Keyway [Min] | 2 in |
| Component Type | Hub Finish Bored |
| O.D. | 7.375 in |
| Inch/Metric | Inch |
| Stock Rough Bore | 1.875 in |
| Bore Type | Finished |
| Bore Size [Max] | 5.375 in |
| Model | Elastomeric |
| Coupling Size | 100 |
| Coupling Type | Elastomeric |
| Weight | 40.059 LB |
| EAN or UPC | 662384002980 |

