- 100 Coupling Size
- 7.5 in Outer Diameter
| Bushing Type | F |
| Bore Size [Max] | 3.938 in |
| Material | Aluminum |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Bore Size [Min] | 1 in |
| Length Through Bore | 5.438 in |
| Speed [Max] | 1800 rpm |
| Component Type | Hub QD Bushing |
| Hub Dia. | 13.875 in |
| Torque Rating | 26500 in-lb |
| Model | Elastomeric |
| Bore Type | QD Bushing |
| Coupling Size | 100 |
| O.D. | 7.5 in |
| Weight | 34.819 LB |
| EAN or UPC | 662384003727 |

