- Size 1020T Coupling Hub
- 5/8" Bore
| Torque Rating [Max] | 422 in lb |
| Length Through Bore | 1.875 in |
| Bore Size | 0.625 in - 5/8 in |
| Coupling Size | 1020 |
| Material | Steel |
| Hub Dia. | 1 9/16 in |
| HP @ RPM | 0.67 hp @ 100 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662384745894 |
| Torque Rating [Max] | 422 in lb |
| Length Through Bore | 1.875 in |
| Bore Size | 0.625 in - 5/8 in |
| Coupling Size | 1020 |
| Material | Steel |
| Hub Dia. | 1 9/16 in |
| HP @ RPM | 0.67 hp @ 100 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662384745894 |