- Size 1020T Spacer Hub
- C Dimension = 2 1/16"
| Coupling Size | 1020T |
| Torque Rating [Max] | 422 in lb |
| Hub Dia. | 3 3/8 in |
| RPM [Max] | 3600 rpm |
| Weight | 2.039 LB |
| EAN or UPC | 662384740837 |
| Coupling Size | 1020T |
| Torque Rating [Max] | 422 in lb |
| Hub Dia. | 3 3/8 in |
| RPM [Max] | 3600 rpm |
| Weight | 2.039 LB |
| EAN or UPC | 662384740837 |