- Size 1020T Spacer Hub
- C Dimension = 2 3/8"
| Torque Rating [Max] | 422 in lb |
| Hub Dia. | 3 3/8 in |
| RPM [Max] | 3600 rpm |
| C Dimension | 2 3/8 in |
| Coupling Size | 1020T |
| Weight | 2.219 LB |
| EAN or UPC | 662384740844 |
| Torque Rating [Max] | 422 in lb |
| Hub Dia. | 3 3/8 in |
| RPM [Max] | 3600 rpm |
| C Dimension | 2 3/8 in |
| Coupling Size | 1020T |
| Weight | 2.219 LB |
| EAN or UPC | 662384740844 |