Kop Flex, Inc.
1020T10
Carbon Steel T10 Style Rough Bore Size 1020 Horizontal Split Grid Coupling
Item #102117505
- 1020 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Torque Rating [Max] | 422 in lb |
| Bore (Hub2) [Max] | 1 1/8 in |
| Bore Size [Max] | 1.125 in |
| Coupling Size | 1020 |
| Bore (Hub1) [Max] | 1 1/8 in |
| Overall Length | 3.875 in |
| Outside Dia. | 4 in |
| Gap | 0.125 in |
| Bore Type | Rough |
| Torque Rating | 422 in-lb |
| HP | 0.68 @ 100 RPM |
| Inch/Metric | Inch |
| Hub Material | Carbon Steel |
| Style | T10 Horizontal Split Cover |
| Cover Type | Horizontal Split |
| Lubricated | Yes |
| Coupling Type | Grid |
| Speed [Max] | 4500 rpm |
| Weight | 4.27 LB |
| EAN or UPC | 662384770698 |
