Kop Flex, Inc.
1020T20
Carbon Steel T20 Style Rough Bore Size 1020 Vertical Split Grid Coupling
Item #102080197
- 1020 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore Size [Max] | 1.125 in |
| Outside Dia. | 9.125 in |
| Coupling Size | 1020 |
| Bore (Hub2) [Max] | 3 1/2 in |
| Bore (Hub1) [Max] | 3 1/2 in |
| Torque Rating [Max] | 422 in lb |
| Overall Length | 7.875 in |
| HP | 0.68 @ 100 RPM |
| Hub Material | Carbon Steel |
| Lubricated | Yes |
| Coupling Type | Grid |
| Style | T20 Vertical Split Cover |
| Bore Type | Rough |
| Speed [Max] | 6000 rpm |
| Torque Rating | 422 in-lb |
| Gap | 0.125 in |
| Cover Type | Vertical Split |
| Inch/Metric | Inch |
| Weight | 3.83 LB |
| EAN or UPC | 662384767001 |
