- Size 1020
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Coupling Type | Grid |
| Cover Material | Aluminum |
| Cover Overall Length | 3.88 in |
| Coupling Size | 1020 |
| Gap | 0.125 in |
| Cover Type | Vertical Split Cover |
| Included | Seals, Gaskets and Fastener Sets |
| Speed [Max] | 6000 rpm |
| Lubricated | Yes |
| Weight | 0.119 LB |
| EAN or UPC | 662384767520 |

