- 1020 Coupling Size
- Vertical Split Cover Type
- 4.38 in Outer Diameter
- 3.88 in Cover Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
includes
- Cover, Grid and Seals
| Cover Type | Vertical Split |
| O.D. | 4.38 in |
| Cover Style | Vertical Split |
| Coupling Size | 1020 |
| Outside Dia. | 4.42 in |
| Inch/Metric | Inch |
| Material | Steel |
| Coupling Type | Grid |
| Cover Overall Length | 3.88 in |
| Included | Cover, Grid and Seals |
| RPM [Max] | 6000 rpm |
| Gap | 0.125 in |
| Lubricated | Yes |
| Speed [Max] | 6000 rpm |
| Cover Material | Steel |
| Weight | 1.605 LB |
| EAN or UPC | 662384782950 |

