- Size 1030T Coupling Hub
- 1 1/16" Bore
| Length Through Bore | 1.875 in |
| Coupling Size | 1030 |
| Material | Steel |
| Bore Size | 1.063 in - 1 1/16 in |
| Torque Rating [Max] | 1200 in lb |
| Hub Dia. | 1 15/16 in |
| HP @ RPM | 1.9 hp @ 100 rpm |
| Weight | 1.9 LB |
| Length Through Bore | 1.875 in |
| Coupling Size | 1030 |
| Material | Steel |
| Bore Size | 1.063 in - 1 1/16 in |
| Torque Rating [Max] | 1200 in lb |
| Hub Dia. | 1 15/16 in |
| HP @ RPM | 1.9 hp @ 100 rpm |
| Weight | 1.9 LB |