- Size 1030T Shaft Hub
- RSB
- LTB= 1 5/8"
| Coupling Size | 1030T |
| Bore Dia. [Min] | 1/2 in |
| Torque Rating [Max] | 1200 in lb |
| Length Through Bore | 1.625 in |
| Bore Dia. [Max] | 1 5/8 in |
| Hub Dia. | 2.34 in |
| Weight | 2.619 LB |
| EAN or UPC | 662384716719 |
| Coupling Size | 1030T |
| Bore Dia. [Min] | 1/2 in |
| Torque Rating [Max] | 1200 in lb |
| Length Through Bore | 1.625 in |
| Bore Dia. [Max] | 1 5/8 in |
| Hub Dia. | 2.34 in |
| Weight | 2.619 LB |
| EAN or UPC | 662384716719 |