- Size 1030T Shaft Hub
- 1 1/8" Bore
- LTB = 1 5/8"
| Length Through Bore | 1.625 in |
| Hub Dia. | 2.34 in |
| Torque Rating [Max] | 1200 in lb |
| Coupling Size | 1030 |
| Bore Size | 1.125 in - 1 1/8 in |
| Weight | 2.62 LB |
| EAN or UPC | 662384791686 |
| Length Through Bore | 1.625 in |
| Hub Dia. | 2.34 in |
| Torque Rating [Max] | 1200 in lb |
| Coupling Size | 1030 |
| Bore Size | 1.125 in - 1 1/8 in |
| Weight | 2.62 LB |
| EAN or UPC | 662384791686 |