- Size 1030T Spacer Hub
- C Dimension = 2 1/16"
| Coupling Size | 1030T |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 3 11/16 in |
| Torque Rating [Max] | 1200 in lb |
| Weight | 2.719 LB |
| EAN or UPC | 662384740868 |
| Coupling Size | 1030T |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 3 11/16 in |
| Torque Rating [Max] | 1200 in lb |
| Weight | 2.719 LB |
| EAN or UPC | 662384740868 |