Kop Flex, Inc.
1030T20
Carbon Steel T20 Style Rough Bore Size 1030 Vertical Split Grid Coupling
Item #105161704
- 1030 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Hub Material | Carbon Steel |
| Gap | 0.125 in |
| Style | T20 Vertical Split Cover |
| Speed [Max] | 6000 rpm |
| Torque Rating | 1200 in-lb |
| Coupling Size | 1030 |
| Bore Type | Rough |
| Lubricated | Yes |
| Coupling Type | Grid |
| Cover Type | Vertical Split |
| HP | 1.93 @ 100 RPM |
| Inch/Metric | Inch |
| Bore Size [Max] | 1.375 in |
| Weight | 5.185 LB |
| EAN or UPC | 662384767018 |
