- 1030 Coupling Size
- Vertical Split Cover Type
- 4.76 in Outer Diameter
- 1.89 in Cover Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Cover Style | Vertical Split |
| RPM [Max] | 6000 rpm |
| Coupling Type | Grid |
| Cover Material | Steel |
| O.D. | 4.76 in |
| Material | Steel |
| Cover Type | Vertical Split |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Coupling Size | 1030 |
| Speed [Max] | 6000 rpm |
| Outside Dia. | 4.75 in |
| Cover Overall Length | 1.89 in |
| Weight | 1.785 LB |
| EAN or UPC | 662384782967 |

