- 3.88 in Cover Overall Length
- 1030 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
includes
- Cover, Seals, Gaskets and Fastener Set
| Cover Overall Length | 3.88 in |
| Includes | Cover, Seals, Gaskets and Fastener Set |
| Cover Style | Vertical Split |
| Cover Material | Aluminum |
| Material | Steel |
| Inch/Metric | Inch |
| RPM [Max] | 6000 rpm |
| Gap | 0.125 in |
| Outside Dia. | 4.75 in |
| Speed [Max] | 6000 rpm |
| Coupling Size | 1030 |
| Lubricated | Yes |
| Cover Type | Vertical Split |
| Coupling Type | Grid |
| Weight | 1.205 LB |
| EAN or UPC | 662384139686 |

