- 103 Coupling Size
- Center Flange Fastener Set
| Coupling Type | Disc |
| Component Type | Center Flange Fastener Set |
| Inch/Metric | Inch |
| Coupling Size | 103 |
| Lubrication | No |
| Weight | 0.185 LB |
| EAN or UPC | 662384156102 |
| Coupling Type | Disc |
| Component Type | Center Flange Fastener Set |
| Inch/Metric | Inch |
| Coupling Size | 103 |
| Lubrication | No |
| Weight | 0.185 LB |
| EAN or UPC | 662384156102 |