- 103 Coupling Size
- Flange Fastener Set
| Component Type | Flange Fastener Set |
| Coupling Type | Disc |
| Coupling Size | 103 |
| Inch/Metric | Inch |
| Lubrication | No |
| Weight | 0.07 LB |
| EAN or UPC | 662384846836 |
| Component Type | Flange Fastener Set |
| Coupling Type | Disc |
| Coupling Size | 103 |
| Inch/Metric | Inch |
| Lubrication | No |
| Weight | 0.07 LB |
| EAN or UPC | 662384846836 |