Kop Flex, Inc.
103KD HSDP
Size 103 Stainless Steel 6 Holes High Torque Semi-Unitized Disc Pack
Item #101073762
- Stainless Steel Material
features
- HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.
| Disc Material | Stainless Steel |
| Coupling Type | Disc |
| Disc Shape | Scalloped |
| Coupling Size | 103 |
| Angular Misalignment | 0.33 degrees |
| Inch/Metric | Inch |
| Lubrication | No |
| Component Type | High Torque - Semi-Unitized Disc Pack |
| Torque Rating | 4000 in-lb |
| No. of Bolt Holes | 6 |
| Weight | 0.595 LB |
| EAN or UPC | 662384143683 |
