- 103 Coupling Size
- High Torque Disc Pack Fastener Set
| Lubrication | No |
| Coupling Size | 103 |
| Component Type | High Torque Disc Pack Fastener Set |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Weight | 0.49 LB |
| EAN or UPC | 662384846300 |
| Lubrication | No |
| Coupling Size | 103 |
| Component Type | High Torque Disc Pack Fastener Set |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Weight | 0.49 LB |
| EAN or UPC | 662384846300 |