- 103 Coupling Size
- Medium Torque Fastener Set
| Lubrication | No |
| Component Type | Medium Torque Fastener Set |
| Coupling Size | 103 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Weight | 0.435 LB |
| EAN or UPC | 662384012125 |
| Lubrication | No |
| Component Type | Medium Torque Fastener Set |
| Coupling Size | 103 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Weight | 0.435 LB |
| EAN or UPC | 662384012125 |