Kop Flex, Inc.
103KD MTDP
Size 103 Stainless Steel 6 Holes Medium Torque Disc Pack Assembly
Item #100816312
- Stainless Steel Material
features
- MT (Medium Torque) disc packs for medium duty applications.
| Coupling Type | Disc |
| Lubrication | No |
| Disc Material | Stainless Steel |
| Torque Rating | 2710 in-lb |
| Component Type | Medium Torque Disc Pack Assembly |
| Angular Misalignment | 0.33 degrees |
| No. of Bolt Holes | 6 |
| Disc Shape | Scalloped |
| Coupling Size | 103 |
| Inch/Metric | Inch |
| Weight | 0.195 LB |
| EAN or UPC | 662384100020 |
