- 103 Coupling Size
| Lubrication | No |
| Coupling Type | Disc |
| Coupling Size | 103 |
| Component Type | Parts Kit |
| Inch/Metric | Inch |
| Weight | 1.16 LB |
| EAN or UPC | 662384819762 |
| Lubrication | No |
| Coupling Type | Disc |
| Coupling Size | 103 |
| Component Type | Parts Kit |
| Inch/Metric | Inch |
| Weight | 1.16 LB |
| EAN or UPC | 662384819762 |