- Disc Coupling Center Assembly
features
- Center Assembly component of Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Lubrication | No |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Coupling Size | 103 |
| Component Type | Center Assembly |
| Weight | 4.505 LB |
| EAN or UPC | 662384155969 |

