Kop Flex, Inc.
103KD10SS FB
Carbon Steel 103 Size KD10 Style 3.5 in Finished Bore Disc Coupling
Item #100816356
- 3.94 in Outer Diameter
- 3.5 in Overall Length
- 1.5 in Bore Diameter
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Coupling Type | Disc |
| Torque Rating | 4000 in-lb |
| Configuration | 2 Standard Hubs |
| Bore Size [Max] | 1.5 in |
| Length Through Bore Standard Hub | 1.69 in |
| Inch/Metric | Inch |
| Hub Material | Carbon Steel |
| Coupling Size | 103 |
| Total WR2 | 16 lb-in2 |
| HP | 6.3 @ 100 RPM |
| Axial Capacity | +/-0.08 |
| Speed Balanced [Max] | 9700 rpm |
| Speed [Max] | 5400 rpm |
| Total Length | 3.5 in |
| No. of Discs | 2 |
| Torque [Max] | 667 ft-lb |
| Bore Type | Finished |
| O.D. | 3.94 in |
| Bore Size [Min] | 0.5 in |
| Lubricated | No |
| Weight | 15.4 LB |
| EAN or UPC | 662384082371 |
