- Disc Coupling Center Assembly
features
- Center Assembly for Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Coupling Size | 103 |
| Coupling Type | Disc |
| Component Type | Center Assembly |
| Inch/Metric | Inch |
| Lubrication | No |
| Weight | 5.18 LB |
| EAN or UPC | 662384113679 |

