Kop Flex, Inc.
103KD1SS FB
Carbon Steel 103 Size KD1 Style 4.94 in Finished Bore Disc Coupling
Item #102228051
- 4.12 in Outer Diameter
- 4.94 in Overall Length
- 1.62 in Bore Diameter
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| HP | 4.3 @ 100 RPM |
| Configuration | 2 Standard Hubs |
| Lubricated | No |
| Hub Dia. | 2.19 in |
| Shaft Separation | 0.94 |
| Length Through Bore Standard Hub | 2 in |
| Speed Balanced [Max] | 9700 rpm |
| Torque [Max] | 452 ft-lb |
| Length Through Bore | 2 in |
| Inch/Metric | Inch |
| Disc Shape | Scalloped |
| Axial Capacity | +/-0.06 |
| Torque Rating | 2710 in-lb |
| Hub Material | Carbon Steel |
| Total WR2 | 18.6 lb-in2 |
| No. of Discs | 2 |
| Coupling Type | Close |
| Speed [Max] | 5400 rpm |
| Bore Size [Max] | 1.62 in |
| O.D. | 4.12 in |
| Bore Type | Finished |
| Total Length | 4.94 in |
| Bore Size [Min] | 0.5 in |
| Coupling Size | 103 |
| Weight | 10.84 LB |
| EAN or UPC | 662384090000 |
