Kop Flex, Inc.
103KD2LHUB
Carbon Steel Size 103 KD2 Style Rough Bore 2.5 in Long Hub Disc Coupling Hub
Item #100816317
- 1.88 in Bore Diameter
- 2.5 in Overall Length
- 103 Coupling Size
- Long Hub
features
- Long Hub for Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Bore Size [Max] | 1.88 in |
| Hub Material | Carbon Steel |
| Bore Range [Min] | 0.5 in |
| Coupling Size | 103 |
| Inch/Metric | Inch |
| Speed [Max] | 17000 rpm |
| Style | KD2 |
| Bore Range [Max] | 1.88 in |
| Coupling Type | Disc |
| Overall Length | 2.5 in |
| Bore Type | Rough |
| Compatible Bore Size [Min] | 0.5 in |
| Component Type | Long Hub |
| Rough Bore | 0.5 |
| Bore C [Max] | 2.38 |
| Length Through Bore | 2.5 in |
| Weight | 4.39 LB |
| EAN or UPC | 662384109009 |
