- 1.88 in Bore Diameter
- 4.31 in Outer Diameter
- 7.5 in Overall Length
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Axial Capacity | +/-0.06 |
| HP | 4.3 @ 100 RPM |
| Coupling Size | 103 |
| Total Length | 7.5 in |
| Length Through Bore (Long Hub) | 2.5 in |
| Torque Rating | 2710 in-lb |
| Compatible Bore Size [Max] | 1.88 in |
| Length Through Bore Standard Hub | 1.5 in |
| Bore Size [Min] | 0.5 in |
| Bore Size [Max] | 1.88 in |
| Inch/Metric | Inch |
| Disc Shape | Scalloped |
| Length Through Bore | 1.5 in |
| Lubricated | No |
| Hub Dia. | 2.62 in |
| Speed [Max] | 17000 rpm |
| Coupling Type | Spacer |
| Torque [Max] | 452 ft-lb |
| Bore C [Max] | 2.38 |
| Total WR2 | 22 lb-in2 |
| O.D. | 4.31 in |
| Configuration | 1 Long Hub/1 Standard Hub |
| Stock C Dimension | 3.5 |
| Style | KD2 |
| Shaft Separation | 3.5 |
| Bore Type | Rough |
| Compatible Bore Size [Min] | 0.5 in |
| Hub Material | Carbon Steel |
| Weight | 13.62 LB |
| EAN or UPC | 662384150179 |

