Kop Flex, Inc.
103KD4LL FB
Carbon Steel 103 Size KD4 Style 4.19 in Finished Bore Disc Coupling
Item #110415620
- 3.94 in Outer Diameter
- 4.19 in Overall Length
- 1.75 in Bore Diameter
features
- Single Flex disc couplings for angular misalignment applications only.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Typically used at each end of a floating shaft.
| HP | 6.3 @ 100 RPM |
| Coupling Type | Disc |
| Bore Type | Finished |
| Compatible Bore Size [Min] | 0.5 in |
| Axial Capacity | +/-0.04 |
| Torque [Max] | 667 ft-lb |
| Configuration | 2 Long Hubs |
| Torque Rating | 4000 in-lb |
| Speed [Max] | 18200 rpm |
| Length Through Bore (Long Hub) | 1.94 in |
| Compatible Bore Size [Max] | 1.75 in |
| Hub Material | Carbon Steel |
| Inch/Metric | Inch |
| Bore Size [Max] | 1.75 in |
| No. of Discs | 1 |
| O.D. | 3.94 in |
| Total Length | 4.19 in |
| Length Through Bore Standard Hub | 1.66 in |
| Coupling Size | 103 |
| Total WR2 | 9.5 lb-in2 |
| Lubricated | No |
| Weight | 8.135 LB |
| EAN or UPC | 662384013504 |
