Kop Flex, Inc.
1040HUB FB
Size 1040 Carbon Steel 2 in Finished Bore Grid Coupling Hub
Item #103723898
- 1040 Coupling Size
- 2 in Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Length Through Bore | 2 in |
| Coupling Type | Grid |
| Lubricated | Yes |
| Hub Dia. | 2.25 in |
| Coupling Size | 1040 |
| Bore Type | Finished |
| Overall Length | 2 in |
| Bore Size [Max] | 1.625 in |
| Inch/Metric | Inch |
| Hub Material | Carbon Steel |
| Weight | 2.175 LB |
| EAN or UPC | 662384102062 |
