- Size 1040T Coupling Hub
- 1 1/8" Bore
| Coupling Size | 1040T |
| Material | Steel |
| Hub Dia. | 2 1/4 in |
| Bore Size | 1.125 in - 1 1/8 in |
| Torque Rating [Max] | 2000 in lb |
| HP @ RPM | 3.2 hp @ 100 rpm |
| Length Through Bore | 2 in |
| Weight | 2.04 LB |
| EAN or UPC | 662384746068 |
| Coupling Size | 1040T |
| Material | Steel |
| Hub Dia. | 2 1/4 in |
| Bore Size | 1.125 in - 1 1/8 in |
| Torque Rating [Max] | 2000 in lb |
| HP @ RPM | 3.2 hp @ 100 rpm |
| Length Through Bore | 2 in |
| Weight | 2.04 LB |
| EAN or UPC | 662384746068 |