- Size 1040T Coupling Hub, Using Series G Split Tapered Bushing
| Bushing Type | Split Taper |
| Bore Dia. [Min] | 3/8 in |
| Bore Dia. [Max] | 1 in |
| Hub Dia. | 2 1/4 in |
| Hub Material | Steel |
| HP @ RPM | 1.98 hp @ 100 rpm |
| Torque Rating [Max] | 1250 in lb |
| Bushing Series | G |
| Coupling Size | 1040T |
| Input Bore Range | 3/8 in to 1 in |
| Length Through Bore | 4.375 in |
| Weight | 1.659 LB |
| EAN or UPC | 662384102338 |

