- Size 1040T Shaft Hub
- 1 1/8" Bore
- LTB = 2 1/8"
| Coupling Size | 1040T |
| Length Through Bore | 2.125 in |
| Torque Rating [Max] | 2000 in lb |
| Bore Size | 1.125 in - 1 1/8 in |
| Hub Dia. | 3.09 in |
| Weight | 2.66 LB |
| EAN or UPC | 662384791693 |
| Coupling Size | 1040T |
| Length Through Bore | 2.125 in |
| Torque Rating [Max] | 2000 in lb |
| Bore Size | 1.125 in - 1 1/8 in |
| Hub Dia. | 3.09 in |
| Weight | 2.66 LB |
| EAN or UPC | 662384791693 |