- Size 1040
- Finished Bore
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore Dia. [Max] | 15/16 in |
| Bore Dia. [Min] | 3/8 in |
| Coupling Size | 1040T |
| Bushing Type | Split Taper |
| Bushing Series | G |
| Length Through Bore | 2.125 in |
| Hub Dia. | 3.09 in |
| Hub Material | Steel |
| Input Bore Range | 3/8 in to 1 in |
| Torque Rating [Max] | 2000 in lb |
| Weight | 3.5 LB |
| EAN or UPC | 662384102260 |

