- Size 1040T Spacer Hub
- C Dimension = 1 5/8"
| Coupling Size | 1040T |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 2000 in lb |
| Hub Dia. | 4 7/16 in |
| C Dimension | 1 5/8 in |
| Weight | 3.239 LB |
| EAN or UPC | 662384740899 |
| Coupling Size | 1040T |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 2000 in lb |
| Hub Dia. | 4 7/16 in |
| C Dimension | 1 5/8 in |
| Weight | 3.239 LB |
| EAN or UPC | 662384740899 |