- Size 1040T Spacer Hub
- C Dimension = 2 3/8"
| RPM [Max] | 3600 rpm |
| Hub Dia. | 4 7/16 in |
| Torque Rating [Max] | 2000 in lb |
| Coupling Size | 1040T |
| C Dimension | 2 3/8 in |
| Weight | 4.059 LB |
| EAN or UPC | 662384740912 |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 4 7/16 in |
| Torque Rating [Max] | 2000 in lb |
| Coupling Size | 1040T |
| C Dimension | 2 3/8 in |
| Weight | 4.059 LB |
| EAN or UPC | 662384740912 |