- Size 1040T Spacer Hub
- C Dimension = 3.344"
| Hub Dia. | 4 7/16 in |
| Torque Rating [Max] | 2000 in lb |
| C Dimension | 3.344 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1040T |
| Weight | 5.239 LB |
| EAN or UPC | 662384740929 |
| Hub Dia. | 4 7/16 in |
| Torque Rating [Max] | 2000 in lb |
| C Dimension | 3.344 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1040T |
| Weight | 5.239 LB |
| EAN or UPC | 662384740929 |