Kop Flex, Inc.
1040T10FB
Carbon Steel 1040 Size T10 Horizontal Split Cover Finished Bore Grid Coupling
Item #110415858
- 1040 Coupling Size
- 2000 in-lb Torque Rating
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore Size [Max] | 1.625 in |
| Hub Material | Carbon Steel |
| Speed [Max] | 4500 rpm |
| Style | T10 Horizontal Split Cover |
| Inch/Metric | Inch |
| Gap | 0.125 in |
| Cover Type | Horizontal Split |
| Torque Rating | 2000 in-lb |
| Lubricated | Yes |
| HP | 3.22 @ 100 RPM |
| Bore Type | Finished |
| Coupling Size | 1040 |
| Coupling Type | Grid |
| Weight | 6.574 LB |
| EAN or UPC | 662384082418 |
